#6-32 x 7/8 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-sfm-6c-87

  • Zoro # G316463688


product price:  $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38

Key Features

Slotted Drive
Flat Head
Dimensional Standards
ASME B18.6.3
Thread Size
#6-32
Tensile Strength
80,000 psi
Overall Length
7/8 in
Maximum Head Height
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-sfm-6c-87
Zoro #
G316463688
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Overall Length
7/8 in
Maximum Head Height
15/64 in
Maximum Head Width
17/64 in
Fastener Length
7/8 in
Screw Size
#6-32

Details

Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Finish
Passivated
Thread Type
Coarse
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Drive
Slotted
Item
Machine Screw
Thread Style
Fully Threaded
Type
Machine Screw
Head Type
Flat

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 7/8 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products