#6-32 x 7/8 in Slotted Round Machine Screw, Brass, 100 PK
Mfr # 7-srm-6c-87
Zoro # G716466029
product price: $11.29
/pk 100, $0.11/eaKey Features
Round Head
Slotted Drive
Screw Size
#6-32
Overall Length
7/8 in
System of Measurement
Inch
Maximum Head Height
7/64 in
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-srm-6c-87
Zoro #
G716466029
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6-32
Overall Length
7/8 in
Thread Size
#6-32
Maximum Head Height
7/64 in
Fastener Length
7/8 in
Maximum Head Width
17/64 in
Details
Head Type
Round
Drive
Slotted
System of Measurement
Inch
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Material
Brass
Item
Machine Screw
Type
Machine Screw
Description
Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #6-32, Fastener Length 7/8 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.