Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 x Machine Screw, Hex Plain 18-8 Stainless Steel

  • Mfr # ZF0104SS

  • Zoro # G810395942


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Pan Head
Hex Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
90,000 psi
Standards
ASTM A582, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZF0104SS
Zoro #
G810395942
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Fastener Length
1/4 in
Washer Thickness
7/64 in
Head Height
0.085 in
Flange Diameter
35/64 in
Flange Thickness
0.105 in
Head Diameter
0.2 in
Maximum Head Height
5/64 in
Maximum Head Width
13/64 in
Washer Outside Diameter
35/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Hex
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
90,000 psi
Standards
ASTM A582, RoHS Compliant
Item
Machine Screw
Rockwell Hardness
B83
Dimensional Standards
RoHS Compliant
Thread Style
Fully Threaded
Type
Machine Screw
Drive Type
Socket
Pack Size
Small
Manufacturer Location
Made in US
Thread Fit
2A
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Minimum Yield Strength
35,000 psi
Material Grade/Class
18-8
Material Quality Standards
ASTM A582

Description

Machine Screw, Material Stainless Steel, Finish Plain, Drive Internal Hex, Thread Size #6-32, Fastener Length 1/4 in, Head Height 0.085 in, Drive Size Not Applicable, Tensile Strength 90,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 35/64 in, Washer Thickness 7/64 in, Maximum Head Width 13/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.