Zoro Homepage

6-32 x Phillips Pan Stainless Steel, 100 PK

  • Mfr # U27110.013.0025

  • Zoro # G016267111


product price: $7.59
/pk 100, $0.08/ea

Key Features

Phillips Drive
Pan Head
Thread Size
6-32
Material
Stainless Steel
Drive Size
#2
System of Measurement
Inch
Material Grade/Class
410
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U27110.013.0025
Zoro #
G016267111
UPC #
-
Country of Origin
China

Dimensions

Thread Size
6-32
Drive Size
#2
Maximum Head Height
3/32 in

Details

Drive
Phillips
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
410
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size 6-32, Head Width 0.270 to 0.256 in, Head Height 0.097 in, Drive Size #2, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.