
Hex Standoff, #6-32 Thrd Sz, 7/8 in L, 7/8 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK
Mfr # 141406HFN
Zoro # G5208802
product price: $422.99
/pk 1000, $0.42/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#6-32
Overall Length
7/8 in
Standoff Material
Nylon
Standoff Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141406HFN
Zoro #
G5208802
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Overall Length
7/8 in
Body Length
7/8 in
Thread Length
7/8 in
Outside Diameter
1/4 in
Hex Width
1/4"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Natural
System of Measurement
Inch
Description
Standoffs,6-32x7/8,1/4 Hex Fem,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.