Zoro Homepage
This item is Discontinued.
Zoro Select #6 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length, 6800 PK B51041.013.0062

#6 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length, 6800 PK (Discontinued)

  • Mfr # B51041.013.0062
  • Zoro # G5597247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51041.013.0062
Zoro #
G5597247
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6
Screw Length
5/8 in
Drive Size
7/64 in
Head Height
0.138 in
Thread Length
3/4 in
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Head Diameter
0.031 in
Length
5/8 in
Dia./Thread Size
#6-40
Head Dia.
0.0313 in

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Min. Tensile Strength
85,000 to 150,000 psi
Standards
ASME B18.3
Item
Socket Head Cap Screw
Thread Direction
Right Hand
Rockwell Hardness
B80 to C32
Temp. Range
-58 Degrees F to 302 Degrees F
Thread Style
Fully Threaded
Fastener Thread Type
UNF (Fine)
Thread Type
Fine
Material Type
Stainless Steel
Finish Type
Plain
Tensile Strength
85,000 psi
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.3
Material Grade/Class
18-8
Pack Size
Bulk Pack
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain
Fastener Industry Standards
ASME B18.3
Material Grade
18-8
Basic Material
Stainless Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #6-40, Minimum Thread Length 3/4 in, Fastener Length 5/8 in, Head Height 0.138 in, Head Diameter 0.031 in, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.