#6 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 8500 PK (Discontinued)
- Mfr # B07566.013.0062
- Zoro # G5612656
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B07566.013.0062
Zoro #
G5612656
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#6
Screw Length
5/8 in
Drive Size
5/64 in
Thread Length
3/4 in
Head Height
0.125 in
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Head Diameter
0.312 in
Dia./Thread Size
#6-40
Length
5/8 in
Head Dia.
0.3125 in
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Steel, Finish Black Oxide, Thread Size #6-40, Minimum Thread Length 3/4 in, Fastener Length 5/8 in, Head Height 0.125 in, Head Diameter 0.312 in, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.