#6-40 x 1/4 in Phillips Pan Machine Screw, Stainless Steel, 25 PK
Mfr # ms51958-26d
Zoro # G416463304
product price: $4.29
/pk 25, $0.17/eaSold in multiples of 3 for $12.87
Key Features
Pan Head
Phillips Drive
Material Grade/Class
18-8
Type
Machine Screw
Overall Length
1/4 in
System of Measurement
Inch
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ms51958-26d
Zoro #
G416463304
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
1/4 in
Overall Length
1/4 in
Screw Size
#6-40
Thread Size
#6-40
Details
Material Grade/Class
18-8
Head Type
Pan
Drive
Phillips
Type
Machine Screw
Item
Machine Screw
System of Measurement
Inch
Material
Stainless Steel
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #6-40, Fastener Length 1/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.