#6-40 x 3/8 in Phillips Pan Machine Screw, Stainless Steel, 25 PK
Mfr # ms51958-28d
Zoro # G516463204
product price: $4.39
/pk 25, $0.18/eaSold in multiples of 3 for $13.17
Key Features
Phillips Drive
Pan Head
Type
Machine Screw
System of Measurement
Inch
Material
Stainless Steel
Thread Size
#6-40
Material Grade/Class
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ms51958-28d
Zoro #
G516463204
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-40
Overall Length
3/8 in
Screw Size
#6-40
Fastener Length
3/8 in
Details
Type
Machine Screw
System of Measurement
Inch
Item
Machine Screw
Drive
Phillips
Head Type
Pan
Material
Stainless Steel
Material Grade/Class
18-8
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #6-40, Fastener Length 3/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.