#6-40 x 5/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-ppm-6f-31
Zoro # G016461229
product price: $3.39
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.17
Key Features
Phillips Drive
Pan Head
Screw Size
#6-40
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-6f-31
Zoro #
G016461229
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6-40
Fastener Length
5/16 in
Maximum Head Height
3/32 in
Thread Size
#6-40
Overall Length
5/16 in
Drive Size
#2
Maximum Head Width
17/64 in
Details
Item
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Material
Stainless Steel
Material Grade/Class
18-8
Drive
Phillips
Thread Type
Fine
System of Measurement
Inch
Head Type
Pan
Type
Machine Screw
Tensile Strength
70,000 psi
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-40, Fastener Length 5/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.