#6-40 x 7/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-ppm-6f-43
Zoro # G516461255
product price: $3.79
/pk 25, $0.15/eaSold in multiples of 3 for $11.37
Key Features
Pan Head
Phillips Drive
Material Grade/Class
18-8
Overall Length
7/16 in
Tensile Strength
70,000 psi
System of Measurement
Inch
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-6f-43
Zoro #
G516461255
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
7/16 in
Maximum Head Width
17/64 in
Drive Size
#2
Maximum Head Height
3/32 in
Screw Size
#6-40
Thread Size
#6-40
Fastener Length
7/16 in
Details
Material Grade/Class
18-8
Tensile Strength
70,000 psi
System of Measurement
Inch
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Thread Style
Fully Threaded
Thread Type
Fine
Item
Machine Screw
Drive
Phillips
Type
Machine Screw
Finish
Passivated
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-40, Fastener Length 7/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.