Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" ID x 100 ft PVC Water Discharge Hose 45 PSI BL

  • Mfr # DPX600-100-G

  • Zoro # G5486778


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Inside Dia.
6"
Outside Dia.
6.29"
Max. Pressure
45 psi
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPX600-100-G
Zoro #
G5486778
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
6"
Outside Dia.
6.29"
Length
100 ft.
Hose Length
100 ft
Hose Inside Dia.
6 in

Details

Item
Water Discharge Hose
Tube Material
PVC
Max. Pressure
45 psi
Color
Blue
Max. Temp.
150 Degrees F
Reinforcement
Synthetic Braid
Vacuum Rating
Not Rated
Hose Color
Blue
Hose Cover Material
PVC
Hose Tube Material
PVC
Water Hose Type
Water Discharge Hose
Hose Configuration
Bulk Hose
Temp. Range
5 Degrees to 150 Degrees F
Max. Working Pressure @ 70 F
50 psi
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water
Minimum Operating Temperature
5 Degrees F
Maximum Operating Temperature
150 Degrees F

Description

Water Discharge Hose, Hose Inside Dia. 6 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 50 psi, Temp. Range 5 Degrees to 150 Degrees F, Hose Configuration Bulk Hose, Vacuum Rating Not Rated

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.