Zoro Homepage

6 in Square 2 Cone Diffuser, White

  • Mfr # 4MJU2

  • Zoro # G1654843


product price: $53.29
/ea

Key Features

Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Duct Size
6 in
Diffuser Face Type
2 Cone
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MJU2
Zoro #
G1654843
UPC #
190735516249
Country of Origin
China

Dimensions

Diffuser Duct Size
6 in
Height
23 3/4 in
Depth
5 7/16 in
Width
23 3/4 in
Duct Size
6 in
Overall Depth
5 1/2 in
Overall Height
23 3/4 in
Overall Width
23 3/4 in

Details

Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Face Type
2 Cone
Material
Steel
Diffuser Adjustable
No
Diffuser Color
White
Diffuser Finish
Enamel
Air Diffusion Pattern
360 Degrees
For Use With
4JRL7
Item
Diffuser
Compatible With
T-bar Suspended Drop Ceilings
Includes
Collar
Shape
Square
Finish
Powder Coated
Color
White
Product Type
Ceiling Diffuser
Mounting Style
Lay-In
Face Type
Square Cone
Air Diffusion Angle
360 Degrees
Insulated
No
Adjustable Blades
No
Compatible with Product Type
T-Bar Suspended Drop Ceilings
Insulation Material
None
Type
Square, Ceiling, 2 Cone with Collar

Description

Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 5 1/2 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Duct Size 6 in, Face Type Square Cone, Adjustable Blades No, Hole Size Not Applicable, Overall Diameter Not Applicable, Color White, Material Steel, Insulated No, Air Diffusion Angle 360 Degrees , Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.