
6 in x 6 in x 6 in Shipping Box, Kraft, Corrugate, Single Wall, 44 ECT
Mfr # HD666
Zoro # G915226875
product price: $0.68
/eaSold in multiples of 25 for $17.00
Key Features
Inside Height
6 in
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD666
Zoro #
G915226875
UPC #
841436048187
Country of Origin
United States
Dimensions
Inside Length
6 in
Inside Width
6 in
Inside Height
6 in
Inside LxWxH
6x6x6
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugate
Color
Kraft
Board Test
44 ECT
Standards
NMFC 29785-5
Fluting Profile
C Flute
Closure Style
RSC
Moving Box Type
Heavy Duty
Description
Shipping Box, Box Style Standard, Heavy Duty, Wall Type Single Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 6 in, 6x6x6 in Inside LxWxH, 44 ECT, RSC, Outside Length 6 in, Outside Width 6 in, Outside Height 6 in, Not Applicable Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 3-8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.