6" Mini Paint Roller Cover, 1/2" Nap, Acrylic
Mfr # 403T18
Zoro # G4016299
product price: $0.94
/pk 2, $0.47/eaKey Features
Length
6"
Cover Material
Acrylic
Core Material
Polypropylene
Surfaces
Medium, Semi-Rough, Semi-Smooth
Paint Type
Oil Based, Water Based
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
403T18
Zoro #
G4016299
UPC #
-
Country of Origin
China
Dimensions
Length
6"
Core Dia.
19 mm
Roller Length
6"
Overall Length
6 in
Nap Size
1/2 in
Core Diameter
1/16 in
Details
Item
Mini Paint Roller Cover
Nap
1/2"
Cover Material
Acrylic
Core Material
Polypropylene
Surfaces
Medium, Semi-Rough, Semi-Smooth
Paint Type
Oil Based, Water Based
For Use With
Roller Frame
Features
Use in Small Spaces and Hard-to-Reach Areas Such as Corners and Closets
Style
Roller
Surface Texture
Medium, Semi-Rough, Semi-Smooth
Compatible Roller Frame Style
Wire
Surface Material
Drywall
Washable
Yes
Cover Type
Standard
Description
Mini Paint Roller Cover, Cover Type Standard, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Wire, 6 in Overall Length, 1/2 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1/16 in, Cover Material Acrylic, Core Material Polypropylene, For Use With Roller Frame, Washable Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.