Zoro Homepage

6" Mini Paint Roller Cover, 3/8" Nap, Polyester

  • Mfr # 415M64

  • Zoro # G3700842


product price: $0.62
/pk 2, $0.31/ea

Key Features

Length
6"
Nap
3/8"
Cover Material
Polyester
Core Material
Polypropylene
Surfaces
Medium, Semi-Rough, Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415M64
Zoro #
G3700842
UPC #
-
Country of Origin
China

Dimensions

Length
6"
Roller Length
6"
Overall Length
6 in
Core Diameter
1 1/2 in
Nap Size
3/8 in

Details

Item
Mini Paint Roller Cover
Nap
3/8"
Cover Material
Polyester
Core Material
Polypropylene
Surfaces
Medium, Semi-Rough, Semi-Smooth
Paint Type
All Paints
For Use With
All Paints
Style
Roller
Washable
Yes
Surface Texture
Medium, Semi-Rough, Semi-Smooth
Compatible Roller Frame Style
Cage
Surface Material
Drywall
Cover Type
Standard

Description

Mini Paint Roller Cover, Cover Type Standard, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Cage, 6 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Polyester, Core Material Polypropylene, Washable Yes, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.