Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Nonstick D-Ring View Binder, White

  • Mfr # SAM16427

  • Zoro # G5829932


product price: $53.59
/ea

Key Features

Binder Sheet Capacity
1250
Binder Ring Size
6 in
Number of Rings
3
Material
Polypropylene
Ring Type
D-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAM16427
Zoro #
G5829932
UPC #
-
Country of Origin
United States

Dimensions

Binder Ring Size
6 in
Binder Size Capacity
6"
Sheet Size - Binders
8-1/2 in x 11 in
Binder Sheet Size
11 x 8.5
For Document Width
8 1/2 in
For Document Length
11 in

Details

Item
Ring Binder
Binder Sheet Capacity
1250
Color
White
Number of Rings
3
Material
Polypropylene
Ring Type
D-Ring
Number of Pockets
2
Binder Type
Hardcover
Basic Material - Binders
Plastic
Sheet Capacity
1,250
Specific Material
Polypropylene Covered Chipboard
Binders -Item
3-Ring Binder
Features - Binders
Nonstick
Sheet Capacity - Binders
1,250
Color Family - Binders
White
Cover Type
Clear Sleeve
Insert Description
Front; Spine; Back
Binder Style
View
Ring Style
D-Ring
Inside Pocket Description
One Front; One Back
Standards
EPA/CPG Compliant
Weight
2.62 lbs
Ring Mounting
Back

Description

Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 6 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 1,250, Features - Binders Nonstick, Basic Material - Binders Plastic, Specific Material Polypropylene Covered Chipboard, Color White, Number of Rings 3, Item Ring Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.