Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6' Plain Low Carbon Steel ACME 1"-5 Threaded Rod

  • Mfr # 44940

  • Zoro # G3264405


product price: $66.59
/ea

Key Features

Thread Coverage
Fully Threaded
Thread Size
1 in
Screw Dia.
1 in
Thread Length
6 ft.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44940
Zoro #
G3264405
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 in
Screw Dia.
1 in
Overall Length
6 ft.
Thread Length
6 ft.
Length
72 in
Dia./Thread Size
1"-5

Details

Item
Threaded Rod
Thread Coverage
Fully Threaded
Material
Steel
Material Grade/Class
Grade 2
Thread Type
Acme
Thread Pitch
5
Tensile Strength
60,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Fastener Thread Direction
Right Hand
Thread Class
2G
Yield Strength (PSI)
45,000
Fastener Finish
Plain
Rockwell Hardness
B70 Min
Fastener Thread Type
ACME
Basic Material
Steel
Material Grade
Low Carbon
Temp. Range (F)
Not Rated
Yield Strength
45,000 psi
Includes Nuts
No

Description

ACME Screw, Material Grade/Class Grade 2, Material Steel, Finish Plain, Thread Size 1 In.-5, Overall Length 6 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Rockwell Hardness B70 Min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.