Zoro Homepage

6 to 12 in Square 3 Cone Diffuser, White

  • Mfr # 4JRL3

  • Zoro # G2500075


product price: $71.59
/ea

Key Features

Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Duct Size
6 to 12 in
Diffuser Face Type
3 Cone
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JRL3
Zoro #
G2500075
UPC #
190735511992
Country of Origin
China

Dimensions

Diffuser Duct Size
6 to 12 in
Height
3 1/2 in
Depth
23 3/4 in
Width
23 3/4 in
Duct Size
6 to 12 in
Overall Width
23 3/4 in
Overall Depth
3 1/2 in
Overall Height
23 3/4 in

Details

Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Face Type
3 Cone
Material
Steel
Diffuser Adjustable
No
Diffuser Color
White
Air Diffusion Pattern
360 Degrees
Item
Diffuser
For Use With
4JRN2, 4JRN3, 4JRN4, 4JRN5, 4JRL7, 4JRL8, 4JRL9, 4JRN1
Compatible With
T-bar Suspended Drop Ceilings
Includes
Collar
Shape
Square
Finish
Powder Coated
Color
White
Insulated
Yes
Face Type
Square Cone
Insulation Material
Fiberglass
Mounting Style
Surface Mount
Air Diffusion Angle
360 Degrees
Compatible with Product Type
T-Bar Suspended Drop Ceilings
Product Type
Ceiling Diffuser
Adjustable Blades
No

Description

Diffuser, Mounting Style Surface Mount, Mounting Location Ceiling, Wall, Product Type Ceiling Diffuser, Overall Depth 3 1/2 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Duct Size 6 to 12 in, Face Type Square Cone, Adjustable Blades No, Hole Size Not Applicable, Overall Diameter Not Applicable, Color White, Material Steel, Insulated Yes, Air Diffusion Angle 360 Degrees , Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.