6 Well Tissue Culture Plate w/Lid, PK50 (Formerly Lab Safety Supply)

  • Mfr # 667105

  • Zoro # G4650685


product price: $86.89
/pk 50, $1.74/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Volume Capacity
17 mL
Includes
Lid
Culture Area Per Well
9.60cm2
Working Volume Per Well
1.90 to 2.90mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667105
Zoro #
G4650685
UPC #
190735551561
Country of Origin
China

Dimensions

Dimensions
128 mmx 85 mm
Overall Height - Metric
85 mm
Diameter - Metric
128 mm

Details

Item
Well Plate
Material
Polystyrene
Volume Capacity
17 mL
Includes
Lid
Culture Area Per Well
9.60cm2
Working Volume Per Well
1.90 to 2.90mL
Number of Wells
6
Culture Area per Well
9.6 sq cm
Working Volume per Well
1.90 to 2.90 mL
Product Type
Well Plate

Description

Formerly Lab Safety Supply.


Well Plate, Diameter - Metric 128 mm, Number of Wells 6, Material Polystyrene, Volume Capacity 17 mL, Dimensions 128 x 85 mm, Product Type Well Plate, Includes Lid, Working Volume per Well 1.90 to 2.90 mL, Culture Area per Well 9.6 sq cm, Overall Height - Metric 85 mm, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.