Shop ZORO SELECT

Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK

  • Mfr # U25140.013.0125
  • Zoro # G2782595

product price: 
$
6.69
/pk of 100, $0.07/ea

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#6
Drive Size
#1
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U25140.013.0125
Zoro #
G2782595
UPC #
008236812350
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#1
Head Height
0.083 in
Head Dia.
0.244 in
Maximum Head Width
9/32 in
Maximum Head Height
5/64 in
Head Width
0.279 in
Overall Length
1 1/4 in
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Head Angle (Deg.)
82
Type
Wood Screw
Maximum Head Angle
82 Degrees
Thread Type
Coarse
Dimensional Standards
ASME B18.6.1
Pack Size
Small
Threads per Inch
18
Tip Type
Pointed
Shell Material
Steel

Description

Wood Screw, Finish Zinc-Plated, Material Steel, Drive Square, Screw Size #6, Fastener Length 1 1/4 in, Head Width 0.279 in, Head Height 0.083 in, Drive Size #1, Threads per Inch 18, Thread Style Fully Threaded, Minimum Thread Length Not Applicable, Pack Size Small, Maximum Head Width 9/32 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products