Zoro Homepage
This item is Discontinued.
Zoro Select Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 6000 PK B31830.013.0100

Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 6000 PK (Discontinued)

  • Mfr # B31830.013.0100
  • Zoro # G0053405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B31830.013.0100
Zoro #
G0053405
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
1 in
Drive Size
#2
Head Dia.
0.238 in to 0.262 in
Drill Point Size
2
Maximum Head Width
17/64 in
Overall Length
1 in
Head Width
0.262 in
Dia./Thread Size
#6
Size
#2
Thread Size
#6-20

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Standards
IFI-113/ASME B18.6.4
Head Angle (Deg.)
82
Application
For Sheet Metal
Head Color
Silver
Pack Size
Bulk
Meets/Exceeds
IFI-113/ASME B18.6.4
Type
Self-Drilling Screw

Description

Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Flat, Drive Phillips, Screw Size #6, Fastener Length 1 in, Drill Point Size 2, Head Width 0.262 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Application For Sheet Metal, Head Color Silver, Package Quantity 6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.