Zoro Homepage

6" X 2" Non-Marking Rubber Mold On Wheel Loads Up To 550 lb

  • Mfr # MD0620112

  • Zoro # G4824705


product price: $71.79
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Length
2 3/16 in
Fits Axle Dia.
1/2"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD0620112
Zoro #
G4824705
UPC #
-
Country of Origin
China

Dimensions

Hub Length
2 3/16 in
Fits Axle Dia.
1/2"
Wheel Dia.
6 in
Wheel Width
2 in
Bore Dia.
1/2", 3/4"
For Axle Size
3/4 in

Details

Item
Mold On Rubber Wheel
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Rubber
Load Rating
550 lb
Wheel Bearings
Roller
Non-Marking
Yes
Spanner Bushing
Included
Resistant To
Chemicals, Oils, Water
Includes
Spanner Bushing
Caster Wheel Bearings
Roller
Caster Wheel Shape
Standard
Caster Temp. Range
-40 Degrees to 180 Degrees F
Caster Core Material
Aluminum
Durometer
80 Shore A
Core Color
Grey
Wheel Color
Black
Caster Temp. Range Available
Yes
Tread Shape
Standard
Operating Temperature Range
-40°F to 180°F
includes Spanner Bushing
Yes
Wheel/Tread Material
Rubber Mold On
Wheel Core Material
Aluminum
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness
80-83A
Wheel/Tread Color
Black
Wheel Bearing Type
Roller
Wheel/Tread Hardness Rating
Soft
Includes Spanner Bushing
Not Included
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Caster Wheel, 550 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 80-83 Shore A, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, No Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.