#6 x 3/8 in, Steel Pan Head Phillips Drive, 20000 PK

  • Mfr # PPTCIF0-600370-20000P

  • Zoro # G8059125


product price: $316.99
/pk 20000, $0.02/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Blunt Tip
Fastener Length
3/8 in
Drive Size
#2
Material
Steel
Finish
Zinc-Plated
Materials for Use With
Aluminum, Brass, Cast Iron, Lead, Plastic, Steel, Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPTCIF0-600370-20000P
Zoro #
G8059125
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
6/32 in
Fastener Length
3/8 in
Drive Size
#2
Head and Washer Height
0.097 in
Head Width
0.27 in
Thread Size
#6-32
Overall Length
3/8 in
Fastener Length
3/8 in
Maximum Head Width
17/64 in
Maximum Head Height
3/32 in

Details

Head Type
Pan
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Zinc-Plated
Materials for Use With
Aluminum, Brass, Cast Iron, Lead, Plastic, Steel, Zinc
Item
Thread-Forming Screw
Drive Type
Phillips
Head Style
Pan
Pack Size
Bulk
Point
Thread Cutting
Dimensional Standards
ASME B18.6.4
Tapping Screw Type
F
Finish Type
Zinc Plated
Material Type
Steel
Head Shape
Round
Point Type
F
Type
Thread-Forming Screw

Description

Thread-Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Pan, Drive Phillips, Thread Size #6-32, Fastener Length 3/8 in, Head Type Pan, Head and Washer Height 0.097 in, Drive Size #2, Dimensional Standards ASME B18.6.4, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Height 0.097 in, Head Width 0.27 in, Package Quantity 20000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products