Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia.

  • Mfr # 26W559

  • Zoro # G4798665


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
6,000 lb
Top Inside Dia.
36 1/2 in
Height
2 in
Color
Red
Includes
(32) Ball Bearings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W559
Zoro #
G4798665
UPC #
190735438251
Country of Origin
China

Dimensions

Top Inside Dia.
36 1/2 in
Height
2 in
Overall Length
40 in
Top Outside Dia.
40"
Outside Diameter
40 in
Overall Height
2 in
Top Inside Diameter
36 1/2 in

Details

Item
Pallet Carousel
Load Capacity
6,000 lb
Color
Red
Includes
(32) Ball Bearings
Finish
Powder Coated
Material
Steel
Product Type
Pallet Carousel
Features
May Be Added to An Existing Work Bench or Placed On The Floor
Maximum Load Capacity
6,000 lb
Number of Ball Bearings
32

Description

Pallet Carousel, Product Type Pallet Carousel, Maximum Load Capacity 6,000 lb, Outside Diameter 40 in, Top Inside Diameter 36 1/2 in, Overall Height 2 in, Material Steel, Includes (32) Ball Bearings, Color Red, Features May Be Added to An Existing Work Bench or Placed On The Floor, Finish Powder Coated, Number of Ball Bearings 32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.