Zoro Homepage

60x15mm TC Treated Dish w/Grip, PK500 (Formerly Lab Safety Supply)

  • Mfr # 11L821

  • Zoro # G4650475


product price: $157.99
/pk 500, $0.32/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Volume Capacity
7 to 8 mL
Includes
Grip Ring, Lid
Working Volume Per Well
21cm2
Dimensions
60 mm x 15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11L821
Zoro #
G4650475
UPC #
190735551837
Country of Origin
China

Dimensions

Dimensions
60 mm x 15 mm
Overall Height - Metric
15 mm
Diameter - Metric
60 mm

Details

Item
Petri Dish
Material
Polystyrene
Volume Capacity
7 to 8 mL
Includes
Grip Ring, Lid
Working Volume Per Well
21cm2
Number of Wells
1
Working Volume per Well
2.1 L
Product Type
Petri Dish
Culture Area per Well
21 sq cm

Description

Formerly Lab Safety Supply.


Petri Dish, Diameter - Metric 60 mm, Number of Wells 1, Material Polystyrene, Volume Capacity 7 to 8 mL, Dimensions 60 x 15 mm, Product Type Petri Dish, Includes Grip Ring, Lid, Working Volume per Well 2.1 L, Culture Area per Well 21 sq cm, Overall Height - Metric 15 mm, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.