Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64.00mm Bright 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-401575

  • Zoro # G4172677


product price: $16.75
/ea

Key Features

Overall Length
64 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
4 mm
Number of Flutes
2
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-401575
Zoro #
G4172677
UPC #
888226080125
Country of Origin
China

Dimensions

Overall Length
64 mm
Drill Bit Size
4 mm
Shank Dia.
4 mm
Depth:Dia. Ratio
9xD
Drill Bit Dimension Type
Metric
Flute Length
35 mm
Drilling Depth
35.00mm
Maximum Drilling Depth
1 3/8 in
Shank Length
29 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
450
Application
Metalworking
Flute Type
Spiral
Decimal Equivalent
0.1575
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Web Thinning
Thinned
Spiral Direction
Right Hand
Primary Material Application
All Materials
Web Construction
Split
Material Grade - Machining
C2
Measurement System
Metric
Drill Bit Point Type
4 Facet Point
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 4 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1575, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.