Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64.00mm TiN 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-401575A

  • Zoro # G4342110


product price: $19.69
/ea
Sold in multiples of 6 for $118.14

Key Features

Overall Length
64 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
4 mm
Number of Flutes
2
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-401575A
Zoro #
G4342110
UPC #
888226197021
Country of Origin
United States

Dimensions

Overall Length
64 mm
Drill Bit Size
4 mm
Shank Dia.
4 mm
Depth:Dia. Ratio
9xD
Drill Bit Dimension Type
Metric
Flute Length
35 mm
Drilling Depth
35.00mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
29 mm
Maximum Drilling Depth
1 3/8 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Decimal Equivalent
0.1575
List Number
450
Drill Bit Grouping
Drill Bit
Application
Metalworking
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Spiral Direction
Right Hand
Primary Material Application ISO Code
H, K, M, N, O, P, S
Drill Bit Point Type
4 Facet Point
Web Construction
Split
Measurement System
Metric
Primary Material Application
All Materials
Material Grade - Machining
C2
Web Thinning
Thinned
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 4 mm, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.1575, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.