Zoro Homepage

6.4W, G6 Miniature Incandescent Light Bulb (Formerly LumaPro)

  • Mfr # 1251-1PK

  • Zoro # G4861184


product price: $3.15
/ea

Key Features

Voltage
28V AC
Watts
6.44 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
G6
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1251-1PK
Zoro #
G4861184
UPC #
190735567555
Country of Origin
Taiwan, Province of China

Dimensions

Max Overall Bulb Length
1-7/16"
Max. Overall Bulb Length
1-7/16"
Overall Length
1 7/16 in
Bulb Dia.
3/4 in

Details

Item
Incandescent Bulb
Voltage
28V AC
Watts
6.44 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
G6
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
No
Lumens
38 lm
Rated Life
2,000 hr
Light Technology
Incandescent
Trade Number
1251
Bulb Type
Miniature
For Enclosed Fixtures
No
Standards
RoHS Compliant
High Output
No
Average Bulb Life
2000 hr.
Indoor/Outdoor Usage
Indoor Only
Bulb Primary Application
Instrument
Shatter-Resistant
No
Bulb Finish
Clear
Three-Way
No
Wattage Equivalency
6.44W INC
Overall Bulb Shape
G
Overall Bulb Base Type
Single Contact Bayonet
Light Color
White
Amps
0.23 A

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape G6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 38 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1251, Voltage 28V AC, Watts 6.44 W, Bulb Beam Angle Not Applicable, Rated Life 2,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.