Zoro Homepage
This item is Discontinued.
Zoro Select 66" L x 57" H, 2 Shelves VB360-P6-GP

66" L x 57" H, 2 Shelves (Discontinued)

  • Mfr # VB360-P6-GP
  • Zoro # G9841885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB360-P6-GP
Zoro #
G9841885
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Width
34 in
Overall Length
66 in
Shelf Width
30 in
Caster Width
2"
Shelf Length
60 in
Caster Dia.
6"
Shelf LxW
60 in x 30 in

Details

Item
Mesh Security Cart
Load Capacity
3000 lb
Material
Steel
Color
Gray
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Phenolic
Number of Shelves
2
Gauge
13, 12
Features
Padlock Hasp, 2 Stationary Shelves
Handle Included
Yes
Finish
Powder Coated
Includes
2 Doors and 2 Fixed Shelves

Description

Mesh Security Cart, Load Capacity 3000 lb, Number of Shelves 2, Gauge 13, 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.