Zoro Homepage

6880 OGL 1-3/16"X50YD PLAN-PLA, PK12

  • Mfr # 6880

  • Zoro # G1278676


product price: $30.79
/pk 12, $2.57/ea

Key Features

Material
PVC
Color
Orng Glow
Weight
0.33 lbs.
Industry Type
Ancillary Products
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6880
Zoro #
G1278676
UPC #
-
Country of Origin
United States

Details

Item
6880 Ogl 1-3/16X50Yd Plan,Pk12
Material
PVC
Color
Orng Glow
Weight
0.33 lbs.
Industry Type
Ancillary Products

Description

Marking Flag, Flag Color Fluorescent Orange, Flag Height 2 1/2 in, Flag Material PVC, Legend Blank, Pattern Solid, Staff Height Not Applicable, Staff Material Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.