Zoro Homepage

6MM HR PLATE S355 NMFC#106140

  • Mfr # PC006S355-2x3

  • Zoro # G313869209


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Thickness
6 mm
Material
Carbon Steel
Thickness Tolerance
+/-0.32 mm
Mechanical Finish
Mill
Tensile Strength
68,150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC006S355-2x3
Zoro #
G313869209
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
6 mm
Overall Width
24 in
Overall Length
36 in

Details

Material
Carbon Steel
Thickness Tolerance
+/-0.32 mm
Mechanical Finish
Mill
Tensile Strength
68,150 psi
Rockwell Hardness
Not Rated
Fabrication
Hot Rolled
Item
Carbon Steel Plate
Heat Treatment
No Heat Treatment
Standards
EN 10025-2
Material Grade
S355
Yield Strength
51,475 psi
Shape
Plate
Heat Treatable
Not Heat Treatable
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.