7-1/4"Blue/White, Plastic Trigger Sprayer, PK6
Mfr # 110565
Zoro # G4252236
product price: $11.69
/pk 6, $1.95/eaKey Features
Color
Blue/White
Features
Adjustable Nozzle
Imprinting
No Imprinting
For Use With
3LFD6
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110565
Zoro #
G4252236
UPC #
022169500214
Country of Origin
Taiwan, Province of China
Dimensions
Screw Closure Size
7/100 mm
Size
7-1/4 in
Overall Height
10 in
Dip Tube Length
7 1/2 in
Closure Size
28/400
Details
Item
Trigger Sprayer
Color
Blue/White
Features
Adjustable Nozzle
Imprinting
No Imprinting
For Use With
3LFD6
Material
Plastic
Bottle Material
Polypropylene
Closure Diamenter
28 mm
Compatible Mfg. Model Number
130294
Seal Material
Polypropylene
Sprayer Color
Blue
Closure Thread Style
400
Sprayer Material
Plastic
Container Capacity
16 oz, 24 oz
Dispensing Type
Mist, Stream
Description
Trigger Sprayer, Dispensing Type Mist, Stream, 16 oz, 24 oz, Sprayer Color Blue, Bottle Material Polypropylene, Sprayer Material Plastic, Dip Tube Length 7 1/2 in, Seal Material Polypropylene, Imprinting No Imprinting, Overall Height 10 in, Closure Size 28/400, Compatible Grainger Part Number 3LFD6, Compatible Mfg. Model Number 130294, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.