Zoro Homepage

7-1/4"Red/White, Plastic Trigger Sprayer, PK6

  • Mfr # 110566

  • Zoro # G4254686


product price: $6.89
/pk 6, $1.15/ea

Key Features

Color
Red/White
Features
Adjustable Nozzle
Imprinting
No Imprinting
Material
Plastic
Size
7-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110566
Zoro #
G4254686
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
7-1/4 in
Dip Tube Length
7 1/2 in
Overall Height
10 in
Closure Size
28/400

Details

Item
Trigger Sprayer
Color
Red/White
Features
Adjustable Nozzle
Imprinting
No Imprinting
Material
Plastic
Adjustable Nozzle
Yes
Bottle Material
Polypropylene
Seal Material
Polypropylene
Closure Diamenter
28 mm
Closure Thread Style
400
Container Capacity
16 oz, 24 oz
Sprayer Color
Red
Dispensing Type
Mist, Stream
Sprayer Material
Plastic

Description

Trigger Sprayer, Dispensing Type Mist, Stream, 16 oz, 24 oz, Sprayer Color Red, Bottle Material Polypropylene, Sprayer Material Plastic, Dip Tube Length 7 1/2 in, Seal Material Polypropylene, Imprinting No Imprinting, Overall Height 10 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.