7-1/4"White, Plastic Trigger Sprayer, Size: 7-1/4", PK6
Mfr # 110563
Zoro # G4244317
product price: $8.19
/pk 6, $1.37/eaKey Features
Color
White
Features
Adjustable Nozzle
Imprinting
No Imprinting
Size
7-1/4 in
For Use With
Maintenance Products
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110563
Zoro #
G4244317
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
7-1/4 in
Dip Tube Length
7 1/4 in
Overall Height
10 in
Closure Size
28/400
Details
Item
Trigger Sprayer
Color
White
Features
Adjustable Nozzle
Imprinting
No Imprinting
For Use With
Maintenance Products
Material
Plastic
Adjustable Nozzle
Yes
Bottle Material
Polypropylene
Container Capacity
16 oz, 24 oz
Closure Thread Style
400
Closure Diamenter
28 mm
Sprayer Material
Plastic
Seal Material
Polypropylene
Sprayer Color
White
Dispensing Type
Foam
Description
Trigger Sprayer, Dispensing Type Foam, 16 oz, 24 oz, Sprayer Color White, Bottle Material Polypropylene, Sprayer Material Plastic, Dip Tube Length 7 1/4 in, Seal Material Polypropylene, Imprinting No Imprinting, Overall Height 10 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.