7 ga. (0.1793") Carbon Steel Sheet A606/A588A Weathering Steel

  • Mfr # 21992_48_48

  • Zoro # G606626151


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.1875 in
Material
Carbon Steel
Standards
ASTM A606/A588
Width Tolerance
Not Rated
Length Tolerance
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21992_48_48
Zoro #
G606626151
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1875 in
Width Tolerance
Not Rated
Length Tolerance
Not Rated
Overall Length
4 ft
Overall Width
4 ft

Details

Material
Carbon Steel
Item
Carbon Steel Sheet
Standards
ASTM A606/A588
Thickness Tolerance
+/-0.03 in
Yield Strength
50,000 psi
Tensile Strength
70,000 psi
Fabrication
Hot Rolled
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Material Grade
A606/A588A
Rockwell Hardness
86 HRB
Appearance
Metallic
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Brinell Hardness
170 BHN
System of Measurement
Inch
Machinability
Not Rated
Resistance Properties
Corrosion-Resistant
Elongation
22 %

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade A606/A588A, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 4 ft, Thickness 0.1875 in, Thickness Tolerance +/-0.03 in, Yield Strength 50,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 86 HRB, Tensile Strength 70,000 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards ASTM A606/A588

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.