Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in x 4 in x 3 in Inside H, Literature Mailer, White, Corrugate, Single Wall

  • Mfr # M743

  • Zoro # G6302025


product price: $29.39
/pk 50, $0.59/ea

Key Features

Material
Corrugate
Standards
ASTM-D-5147
Color
White
Inside Depth
3"
Features
32 ECT-B Stacking Strength, Light-Weight Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M743
Zoro #
G6302025
UPC #
812578008308
Country of Origin
United States

Dimensions

Inside Depth
3"
Inside Length
7 in
Inside Width
4 in
Inside Height
3 in
Wall Thickness
1/8 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5147
Color
White
Features
32 ECT-B Stacking Strength, Light-Weight Design
Meets
200 lb. Test
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Board Test
200#
Fluting Profile
B Flute
Post-Consumer Recyclability
100 %

Description

Literature Mailer, Wall Type Single Wall, Inside Length 7 in, Inside Width 4 in, Inside Height 3 in, 7x4x3 in Inside LxWxH, ECT-32-B, Outside Length 7 in, Outside Width 4 in, Outside Height 3 in, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.