7 in x 7 in x 3 in Inside H, Literature Mailer, White, Corrugate, Single Wall
Mfr # M773
Zoro # G6301961
product price: $83.79
/pk 50, $1.68/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Material
Corrugate
Standards
ASTM-D-5153
Meets
200 lb. Test
Features
32 ECT-B Stacking Strength, Light-Weight Design
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M773
Zoro #
G6301961
UPC #
841436088503
Country of Origin
United States
Dimensions
Inside Length
7 in
Inside Width
7 in
Inside Depth
3"
Wall Thickness
1/8 in
Inside Height
3 in
Details
Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5153
Meets
200 lb. Test
Features
32 ECT-B Stacking Strength, Light-Weight Design
Color
White
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Fluting Profile
B Flute
Post-Consumer Recyclability
100 %
Board Test
200#
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 7 in, Inside Width 7 in, Inside Height 3 in, Inside LxWxH 7x7x3 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5153, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.