Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in x 7 in x 6 in Inside H, Literature Mailer, White, Corrugate, Single Wall

  • Mfr # M776

  • Zoro # G6301946


product price: $89.39
/pk 50, $1.79/ea
Free Shipping & Returns

Key Features

Material
Corrugate
Standards
ASTM-D-5155
Color
White
Inside Depth
6"
Meets
200 lb. Test
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M776
Zoro #
G6301946
UPC #
841436088534
Country of Origin
United States

Dimensions

Inside Length
7 in
Inside Depth
6"
Inside Width
7 in
Inside Height
6 in
Wall Thickness
1/8 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5155
Color
White
Meets
200 lb. Test
Features
32 ECT-B Stacking Strength, Light-Weight Design
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Board Test
200#
Fluting Profile
B Flute
Post-Consumer Recyclability
100 %

Description

Literature Mailer, Wall Type Single Wall, Inside Length 7 in, Inside Width 7 in, Inside Height 6 in, 7x7x6 in Inside LxWxH, ECT-32-B, Outside Length 7 in, Outside Width 7 in, Outside Height 6 in, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.