Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in x 7 in x 7 in Inside H, Literature Mailer, White, Corrugate, Single Wall

  • Mfr # M777

  • Zoro # G6301937


product price: $99.49
/pk 50, $1.99/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Corrugate
Standards
ASTM-D-5156
Inside Length
7 in
Color
White
Features
32 ECT-B Stacking Strength, Light-Weight Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M777
Zoro #
G6301937
UPC #
841436088541
Country of Origin
United States

Dimensions

Inside Length
7 in
Inside Width
7 in
Inside Depth
7"
Inside Height
7 in
Wall Thickness
1/8 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5156
Color
White
Features
32 ECT-B Stacking Strength, Light-Weight Design
Meets
200 lb. Test
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Board Test
200#
Post-Consumer Recyclability
100 %
Fluting Profile
B Flute

Description

Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 7 in, Inside Width 7 in, Inside Height 7 in, Inside LxWxH 7x7x7 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5156, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.