Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 mil Tarp, Blue

  • Mfr # 00057

  • Zoro # G713040574


product price: $5.19
/ea

Key Features

Color
Blue
Thickness
7 mil
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00057
Zoro #
G713040574
UPC #
749856000573
Country of Origin
Multiple

Dimensions

Thickness
7 mil
Grommet Inside Diameter
0.47 in
Finished Width
5 ft
Mesh Size
10 x 8
Cut Width
5.25 ft
Cut Length
7.33 ft
Finished Length
7 ft

Details

Color
Blue
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Flexibility Temperature - Minimum
-22 Degrees F
Denier
750
Breathability
Non-Breathable
Seam Type
Rope-Reinforced
Water Resistance
Waterproof
Reversibility
Reversible
Includes Grommets
Grommets Included
High-Visibility
Non-High Visibility
Shape
Rectangle
Insulation
Non-Insulated
Fabric Material
Polyethylene
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Product Type
Tarp
Resistance Properties
UV Resistant
Number of Grommets
8

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.