Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 mil Tarp, Blue

  • Mfr # 00810

  • Zoro # G813040559


product price: $7.29
/ea

Key Features

Color
Blue
Thickness
7 mil
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00810
Zoro #
G813040559
UPC #
749856008104
Country of Origin
Multiple

Dimensions

Thickness
7 mil
Mesh Size
10 x 8
Finished Width
8 ft
Grommet Inside Diameter
0.47 in
Finished Length
10 ft
Cut Width
8.4 ft
Cut Length
10.33 ft

Details

Color
Blue
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Denier
750
Reversibility
Reversible
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Includes Grommets
Grommets Included
Number of Grommets
12
Product Type
Tarp
Insulation
Non-Insulated
Resistance Properties
UV Resistant
Shape
Rectangle
Fabric Material
Polyethylene
Seam Type
Rope-Reinforced
Breathability
Non-Breathable
Flexibility Temperature - Minimum
-22 Degrees F
Water Resistance
Waterproof
High-Visibility
Non-High Visibility

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.