Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 mil Tarp, Blue

  • Mfr # 00912

  • Zoro # G913040541


product price: $11.19
/ea

Key Features

Color
Blue
Thickness
7 mil
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00912
Zoro #
G913040541
UPC #
749856009125
Country of Origin
Multiple

Dimensions

Thickness
7 mil
Grommet Inside Diameter
0.47 in
Mesh Size
10 x 8
Cut Width
9.45 ft
Finished Length
12 ft
Finished Width
9 ft
Cut Length
12.33 ft

Details

Color
Blue
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
High-Visibility
Non-High Visibility
Fabric Material
Polyethylene
Breathability
Non-Breathable
Denier
750
Number of Grommets
14
Resistance Properties
UV Resistant
Includes Grommets
Grommets Included
Insulation
Non-Insulated
Water Resistance
Waterproof
Product Type
Tarp
Shape
Rectangle
Reversibility
Reversible
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Seam Type
Rope-Reinforced
Flexibility Temperature - Minimum
-22 Degrees F

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.