Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 mil Tarp, Blue

  • Mfr # 01216

  • Zoro # G813040603


product price: $17.29
/ea

Key Features

Color
Blue
Thickness
7 mil
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01216
Zoro #
G813040603
UPC #
749856012163
Country of Origin
Multiple

Dimensions

Thickness
7 mil
Finished Width
12 ft
Cut Width
12.6 ft
Cut Length
16.33 ft
Grommet Inside Diameter
0.47 in
Mesh Size
10 x 8
Finished Length
16 ft

Details

Color
Blue
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Shape
Rectangle
Fabric Material
Polyethylene
Product Type
Tarp
Breathability
Non-Breathable
Insulation
Non-Insulated
Reversibility
Reversible
Seam Type
Rope-Reinforced
Water Resistance
Waterproof
Includes Grommets
Grommets Included
Flexibility Temperature - Minimum
-22 Degrees F
Number of Grommets
18
High-Visibility
Non-High Visibility
Denier
750
Resistance Properties
UV Resistant

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.