Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 mil Tarp, Blue

  • Mfr # 01632

  • Zoro # G913040565


product price: $44.19
/ea

Key Features

Color
Blue
Thickness
7 mil
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01632
Zoro #
G913040565
UPC #
749856016321
Country of Origin
Multiple

Dimensions

Thickness
7 mil
Cut Width
16.8 ft
Mesh Size
10 x 8
Grommet Inside Diameter
0.47 in
Finished Length
32 ft
Finished Width
16 ft
Cut Length
32.33 ft

Details

Color
Blue
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Seam Type
Rope-Reinforced
Shape
Rectangle
High-Visibility
Non-High Visibility
Number of Grommets
32
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Denier
750
Insulation
Non-Insulated
Includes Grommets
Grommets Included
Resistance Properties
UV Resistant
Product Type
Tarp
Flexibility Temperature - Minimum
-22 Degrees F
Fabric Material
Polyethylene
Breathability
Non-Breathable
Reversibility
Reversible
Water Resistance
Waterproof

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.