Zoro Homepage

7 mil Tarp, Blue

  • Mfr # 02436

  • Zoro # G013040540


product price: $74.39
/ea

Key Features

Color
Blue
Thickness
7 mil
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02436
Zoro #
G013040540
UPC #
749856024364
Country of Origin
Multiple

Dimensions

Thickness
7 mil
Mesh Size
10 x 8
Finished Width
24 ft
Cut Length
36.33 ft
Cut Width
25.2 ft
Finished Length
36 ft
Grommet Inside Diameter
0.47 in

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.