Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 mil Tarp, Blue

  • Mfr # 02640

  • Zoro # G313040608


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Color
Blue
Thickness
7 mil
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02640
Zoro #
G313040608
UPC #
749856026405
Country of Origin
Multiple

Dimensions

Thickness
7 mil
Cut Width
27.3 ft
Finished Width
26 ft
Mesh Size
10 x 8
Cut Length
40.33 ft
Finished Length
40 ft
Grommet Inside Diameter
0.47 in

Details

Color
Blue
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Product Type
Tarp
High-Visibility
Non-High Visibility
Insulation
Non-Insulated
Water Resistance
Waterproof
Reversibility
Reversible
Denier
750
Number of Grommets
44
Breathability
Non-Breathable
Flexibility Temperature - Minimum
-22 Degrees F
Resistance Properties
UV Resistant
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Fabric Material
Polyethylene
Shape
Rectangle
Seam Type
Rope-Reinforced
Includes Grommets
Grommets Included

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.