Zoro Homepage

7 mil Tarp, Blue

  • Mfr # 03060

  • Zoro # G013040601


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Thickness
7 mil
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03060
Zoro #
G013040601
UPC #
749856030600
Country of Origin
Multiple

Dimensions

Thickness
7 mil
Mesh Size
10 x 8
Finished Width
30 ft
Cut Length
60.33 ft
Finished Length
60 ft
Cut Width
31.5 ft
Grommet Inside Diameter
0.47 in

Details

Color
Blue
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Fabric Material
Polyethylene
Resistance Properties
UV Resistant
Shape
Rectangle
Insulation
Non-Insulated
Flexibility Temperature - Minimum
-22 Degrees F
Includes Grommets
Grommets Included
Number of Grommets
60
Denier
750
Reversibility
Reversible
Seam Type
Rope-Reinforced
Product Type
Tarp
High-Visibility
Non-High Visibility
Water Resistance
Waterproof
Breathability
Non-Breathable

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.