Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 mil Tarp, Brown, Green

  • Mfr # 10068

  • Zoro # G513040569


product price: $6.59
/ea

Key Features

Color
Brown, Green
Thickness
7 mil
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10068
Zoro #
G513040569
UPC #
749856100686
Country of Origin
Multiple

Dimensions

Thickness
7 mil
Finished Length
8 ft
Finished Width
6 ft
Cut Width
6.3 ft
Cut Length
8.33 ft
Grommet Inside Diameter
0.47 in
Mesh Size
10 x 8

Details

Color
Brown, Green
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Breathability
Non-Breathable
Seam Type
Rope-Reinforced
Product Type
Tarp
Number of Grommets
10
Shape
Rectangle
Resistance Properties
UV Resistant
Reversibility
Reversible
Water Resistance
Waterproof
Fabric Material
Polyethylene
Denier
750
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
High-Visibility
Non-High Visibility
Flexibility Temperature - Minimum
-22 Degrees F
Includes Grommets
Grommets Included
Insulation
Non-Insulated

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.