Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 mil Tarp, Brown, Green

  • Mfr # 11220

  • Zoro # G113040594


product price: $20.79
/ea

Key Features

Color
Brown, Green
Thickness
7 mil
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11220
Zoro #
G113040594
UPC #
749856112207
Country of Origin
Multiple

Dimensions

Thickness
7 mil
Cut Length
20.33 ft
Cut Width
12.6 ft
Mesh Size
10 x 8
Finished Length
20 ft
Finished Width
12 ft
Grommet Inside Diameter
0.47 in

Details

Color
Brown, Green
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Resistance Properties
UV Resistant
Breathability
Non-Breathable
Includes Grommets
Grommets Included
Flexibility Temperature - Minimum
-22 Degrees F
Seam Type
Rope-Reinforced
Denier
750
Insulation
Non-Insulated
Number of Grommets
22
Shape
Rectangle
Fabric Material
Polyethylene
Reversibility
Reversible
High-Visibility
Non-High Visibility
Product Type
Tarp
Water Resistance
Waterproof

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.